Beli steam trap di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yoshitake Steam Trap (Screw-In Type) Td-10Na Seriesatribut:
- Back Pressure Tolerance: 50% or less of inlet pressure
- Applicable Fluid: Steam drain
- format: Disk type
- Flow Direction: Horizontal -> horizontal, upper <-> lower
- Applicable Pressure Range (MPa): 0.035-2.0
- Body Material: Spheroidal graphite cast iron (FCD450)
- Color: Silver
- Connection: JIS Rc
- Dimension L (mm): 90
- Material (Valve Seat): Stainless steel (special heat treatment)
- Material (disk): Stainless steel (special heat treatment)
- Maximum Temperature (°C): 220
- VENN Steam Trap AF-15HR Type (For 0.9Mpa, Body Fc)Deskripsi:By adopting a thermo-type air vent valve, the warm-up time is shortened and air damage is prevented. It has a wide applicable pressure range and can be used in a wide range of applications. It operates stably regardless of the amount of drainage generated. It can also be used for vertical piping (from top to bottom) by changing the position of the cover.atribut:
- Material (Main Unit): FC
- Type: Float Type
- Fluid Temperature (°C): 180 or less
- Suitable fluid: Steam
- Applicable Pressure Range (MPa): 0.9 or less
- Back Pressure Tolerance: 90% or less of primary pressure
- End Connection: JIS 10K FF flange
- Material: Valve body, valve seat, float (SUS)
- Mounting Direction: Horizontal / vertical by rearrangement (from top to bottom)
- Withstand Voltage Test Pressure (MPa): (At water pressure) 1.5
- Yoshitake Steam TrapDeskripsi:-A high pressure/disc type trap which the main body is made of stainless steel.-Small and lightweight, and piping installation direction(horizontal/vertical) is optional.-Built-in strainer type.-Applicable Fluid: Steam Drain.-For steam transport pipe or piping trace line.
- Yoshitake Steam Trap (Flange Type) TB-5-10 Seriesatribut:
- Applicable Pressure Range (MPa): 1
- Material (Bucket): SUS
- Material (Main Unit): FCD450
- Material (Valve / Valve Seat): SUS
- Maximum Operating Pressure (MPa): 1
- Maximum Operating Pressure Differential (MPa): 1
- Maximum Operating Temperature (°C): 220
- Operating Temperature Range (°C): 220 or less
- Suitable fluid: Steam drain
- Type: Reverse bucket type
- Type of Connection: JIS 10KFF flange
- VENN Steam Trap AK-5F Type (For 1.0 Mpa, Flange)Deskripsi:The SSR-Shockless Self Return-mechanism is adopted. It reduces the impact when the valve is closed, and the valve body self-closes regardless of the buoyancy of the bucket, so it can be used from low pressure to high pressure. The compact body makes it easy to install in tight spaces.atribut:
- Material (Main Unit): FCD
- Type: Bucket Type
- Fluid Temperature (°C): 184 or less
- Suitable fluid: steam
- Applicable Pressure Range (MPa): 0.01 - 1.0
- Dimension G (mm): 82
- End Connection: JIS 10K / 20K (shared) FF flange
- Material: Valve disc/valve seat (SUS), bucket (SUS)
- Mounting Direction: Upright mounting on horizontal piping
- Withstand Voltage Test Pressure (MPa): (At water pressure) 2.4
- VENN FCD Thermodynamic Steam Trap F Type 1.6Mpa 10/16/20K Commonatribut:
- Material: Upper Lid: FCD
- Material (Main Unit): FCD
- Type: Steam Srap
- Form: Disc Type
- Strainer: 80 Mesh
- Applicable Pressure Range (MPa): 0.03 - 1.6
- End Connection: JIS 10K / 16K / 20K (shared) FF flange
- Fluid Temperature (°C): 220 or Less
- Material (Valve Seat): SUS
- Material (disc): SUS
- Maximum Discharge (L/hour): Continuous 990
- Mounting Direction: Horizontal / Vertical (Exit Downward) / Horizontal Mounting Free (Excluding Top Lid Downward)
- Suitable fluid: Steam
- Withstand Voltage Test Pressure (MPa): (Main body) 2.4 with water pressure
- TLV Disc Type Steam Trap A3N Seriesatribut:
- Maximum Operating Pressure (MPaG): 1.6
- Minimum Operating Pressure: 0.03
- Connection: Screwed
- Maximum Back Pressure: 80% of Inlet Pressure
- Maximum Operating Temperature (°C): 220
- TLV Free Float Steam Trap J7X Seriesatribut:
- Maximum Operating Pressure (MPaG): 0.25, 0.5, 1, 1.4, 1.6
- Minimum Operating Pressure: 0.01
- Body Material: Cast Iron
- Connection: Flanged
- Maximum Operating Temperature (°C): 220
- VENN Steam Trap AK-2H Type (For 1.0Mpa)atribut:
- Material (Main Unit): FC
- Type: Bucket Type
- Fluid Temperature (°C): 184 or less
- Suitable fluid: steam
- Applicable Pressure Range (MPa): 0.02 - 1.0
- Dimension G (mm): 161
- Dimension H (mm): 88
- End Connection: JIS 10K FF flange
- Material: Valve disc/valve seat (SUS), bucket (SUS)
- Mounting Direction: Upright mounting on horizontal piping
- Withstand Voltage Test Pressure (MPa): (At water pressure) 1.5
- MDT Thermo-dynamic Steam Trap WCBDeskripsi:#34;MDT #34; Thermodynamic Steam Trap, WCB, PN16atribut:
- Body: A216-WCB
- Disc: SUS410
- End Standard: Threaded PN16
- Pressure (bar): 42
- Screen: SUS304
- Temperature (°C): 350
- MDT Ball Float Steam TrapDeskripsi:#34;MDT #34; Ball Float Steam Trap, WCB, PN16atribut:
- Body: A216-WCB
- Disc: SUS410
- End Standard: Flanged PN16
- Pressure (bar): 16
- Screen: SUS304
- Temperature (°C): 350
- TLV Free Float Steam Trap JF3X Seriesatribut:
- Maximum Operating Pressure (MPaG): 0.2, 0.5, 0.8, 1, 2.1
- Minimum Operating Pressure: 0.01
- Body Material: Ductile Cast Iron
- Maximum Operating Temperature (°C): 220
- Yoshitake Steam TrapDeskripsi:-Reverse bucket type steam trap.-By adopting our own internal structure, we achieved an amazing durability.-Built-in strainer type.-Applicable Fluid: Steam Drain.-For steam transport pipe and steam header.
- BELL GOSSETT Steam Trap Repair Kits, Parts & AccessoriesDeskripsi:These discs integrate into compatible thermostatic steam traps and replace damaged or worn thermostatic discs.atribut:
- UNSPSC: 40142503
- Yoshitake Float Type Steam Trap TF-6Deskripsi:For general industry. Since all the main parts are attached to the cover, maintenance is possible even if the main body is piped. Built-in bellows type air vent valve exhausts the air in the piping at the beginning of ventilation, greatly shortening warm-up. Energy saving design with no steam loss. Two types of piping can be selected according to the system (upper left → lower right or upper right → lower right).atribut:
- Connector: JIS Rc
- Kinds: Steam Trap
- Material (Float): SUS
- Material (Main Unit): Gray cast iron
- Material (Valve / Valve Seat): SUS
- Maximum Operating Pressure (MPa): 0.88
- Maximum Operating Temperature (°C): Saturated steam temperature
- Suitable fluid: Steam drain
- Type: Float type
- Type of Connection: JIS Rc
Daftar Harga steam trap Terbaru October 2026
| VENN Steam Trap | Rp7.499.900 |
| Yoshitake Steam Trap (Screw-In Type) Td-10Na Series | Rp2.999.900 |
| VENN Steam Trap AF-15HR Type (For 0.9Mpa, Body Fc) | Rp12.999.900 |
| Yoshitake Steam Trap | Rp4.199.900 |
| Yoshitake Steam Trap (Flange Type) TB-5-10 Series | Rp5.199.900 |
| VENN Steam Trap AK-5F Type (For 1.0 Mpa, Flange) | Rp6.199.900 |
| VENN FCD Thermodynamic Steam Trap F Type 1.6Mpa 10/16/20K Common | Rp8.399.900 |
| TLV Disc Type Steam Trap A3N Series | Rp6.299.900 |
| TLV Free Float Steam Trap J7X Series | Rp34.999.900 |
| VENN Steam Trap AK-2H Type (For 1.0Mpa) | Rp17.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































%20Td-10Na%20Series/31P103662109-1.jpg)
/inP110048671-1.jpg)

%20TB-5-10%20Series/gyP111936610-1.jpg)
/riP110048990-1.jpg)



/ntP110048857-1.jpg)





/0jP111935019-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)